text.skipToContent text.skipToNavigation

Wera Jobber drill 849 HSS 3 x 70


849 HSS Twist Wood Drill Bits, 3 x 70 mmHigh quality wood twist drill bits for precise, splinter-free drilling in soft wood, hard wood and laminated panel material. Made out of high speed steel (HSS). The hexagonal shaft ensures very good power transfer. A finely-tuned material elasticity provides for a long service life. Very good concentricity. drive

Article number 8D887167
Total length (mm)
Diameter drill (mm)
Holding system Hexagon holder
Cutting length (mm) 32
Suitable for stainless steel No
Packed per 1

Specifications

Total length (mm) 70
Diameter drill (mm) 3
Holding system Hexagon holder
Cutting length (mm) 32
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Suitable for cast iron No
Suitable for wood Yes
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end Yes
Brand Wera

Description

849 HSS Twist Wood Drill Bits, 3 x 70 mmHigh quality wood twist drill bits for precise, splinter-free drilling in soft wood, hard wood and laminated panel material. Made out of high speed steel (HSS). The hexagonal shaft ensures very good power transfer. A finely-tuned material elasticity provides for a long service life. Very good concentricity. drive suitable for holders as per DIN ISO 1173-D 6.3.

Article numbers

Article number 8D887167
EAN 4013288101259
UBB 500643625808
UNSPSC 23241639
Manufacturer article nr  05104600001
Do not close this page. This message will disappear, when the page is fully loaded.