text.skipToContent text.skipToNavigation

Wera Bit holder 870/7 /7 1/2X75 050510


870/7 Adaptor, 1/2", x 75 mmTool shank for power tool sockets, square head output. 7/16 hexagonal, suitable for power screwdrivers with take-up as per DIN ISO 1173-F 11.2.

Article number 81280.050.510
Length (mm) 75
Isolation protection 1000 V No
Connection size Other
Connection size socket side 1/2 inch
Type at tool side Hexagonal (male)
Packed per 1

Specifications

Length (mm) 75
Isolation protection 1000 V No
Connection size Other
Connection size socket side 1/2 inch
Type at tool side Hexagonal (male)
Type at socket side Square (male)
Connection size at tool side Other
VDE tested No
Brand Wera

Description

870/7 Adaptor, 1/2", x 75 mmTool shank for power tool sockets, square head output. 7/16 hexagonal, suitable for power screwdrivers with take-up as per DIN ISO 1173-F 11.2.

Article numbers

Article number 81280.050.510
EAN 4013288017178
UBB 425232108646
UNSPSC 27112809
Manufacturer article nr  05050510001
Do not close this page. This message will disappear, when the page is fully loaded.