text.skipToContent text.skipToNavigation

Wera Bit 851/4 Z PH 059755 PH1 x 70


851/4 Z bits, PH 1 x 70 mmPremium bits for Phillips screws. Tough, for universal use. 1/4", hexagonal, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 81504.001.070
Screwing system Other
Total length (mm) 70
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Packed per 1

Specifications

Screwing system Other
Total length (mm) 70
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Connection size (mm) 4
Two-sided No
Type of cross head Other
Brand Wera
Model 851/4Z

Description

851/4 Z bits, PH 1 x 70 mmPremium bits for Phillips screws. Tough, for universal use. 1/4", hexagonal, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 81504.001.070
EAN 4013288013781
UBB 419110995828
UNSPSC 31161507
Manufacturer article nr  05059755001
Do not close this page. This message will disappear, when the page is fully loaded.