Nedtrain Oud
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
Screwdrivers, bits & keys
Bits
Bits
81455.050.030
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
Wera Bit 840/2 Z SW5/30 057515
Add to catalogue
Article number
81455.050.030
Size bit (mm)
Screwing system
Other
Total length (mm)
30
Isolation protection 1000 V
No
Suitable for operation with impact
No
View all specifications
Specifications & standards
Downloads
Specifications
Size bit (mm)
5
Screwing system
Other
Total length (mm)
30
Isolation protection 1000 V
No
Suitable for operation with impact
No
Connection size
5/16 inch
Ball locking
No
With hole
No
Two-sided
No
Type of cross head
Other
Brand
Wera
Download as PDF
Print
Description
Tough viscous Wera bits for hexagon socket screws for universal use. Hex-Plus offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated. 5/16" hexagon, suitable for holders as per DIN ISO 1173-D 8.
Article numbers
Article number
81455.050.030
EAN
4013288012777
UBB
203232902114
UNSPSC
31161507
Manufacturer article nr
05057515001