text.skipToContent text.skipToNavigation

Wera Bit 3855/1 TS PZ PZ 3 x 25mm


3855/1 TS bits, stainless, PZ 3 x 25 mmHigh quality bits out of stainless steel for Pozidriv screws. Wera stainless are made out of stainless steel which prevents the formation of unsightly extraneous rust. Come with Torsion zone: Torsion bits take-up torque peaks and absorb them in the Torsion zone. This prevents premature wear and extends the service

Article number 81562.071.022
Brand Wera
Model 3851/1 TS
Packed per 1

Specifications

Brand Wera
Model 3851/1 TS

Description

3855/1 TS bits, stainless, PZ 3 x 25 mmHigh quality bits out of stainless steel for Pozidriv screws. Wera stainless are made out of stainless steel which prevents the formation of unsightly extraneous rust. Come with Torsion zone: Torsion bits take-up torque peaks and absorb them in the Torsion zone. This prevents premature wear and extends the service life of the bit. hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article numbers

Article number 81562.071.022
EAN 4013288111036
UBB 500504718254
UNSPSC 31161507
Manufacturer article nr  05071022001
Do not close this page. This message will disappear, when the page is fully loaded.