text.skipToContent text.skipToNavigation

Wera 967 SPKXL Torx L-Key T27 Black Laser 172mm


967 SPKXL TORX® L-key Multicolour, long, TX 27 x 172 mmWera L-key with hose sleeve to protect the fingers, ergonomic and comfortable hold even at low temperatures. The ball on the long arm allows safe working on TORX® screws even in difficult installation positions. The BlackLaser surface treatment makes for excellent surface protection, even from corro

Article number 9L419296
Insulated No
Size (TX) 27
Isolation protection 1000 V No
With hole No
VDE tested No
Packed per 1

Specifications

Insulated No
Size (TX) 27
Isolation protection 1000 V No
With hole No
VDE tested No
Brand Wera
Model 967 SPKXL
Type Torx L-Key

Description

967 SPKXL TORX® L-key Multicolour, long, TX 27 x 172 mmWera L-key with hose sleeve to protect the fingers, ergonomic and comfortable hold even at low temperatures. The ball on the long arm allows safe working on TORX® screws even in difficult installation positions. The BlackLaser surface treatment makes for excellent surface protection, even from corrosion, and for long durability. Lasered and therefore abrasion-proof size marking on the L-key for quick access.

Article numbers

Article number 9L419296
EAN 4013288194336
UBB 500686611285
UNSPSC 27110000
Manufacturer article nr  05024487001
Do not close this page. This message will disappear, when the page is fully loaded.