text.skipToContent text.skipToNavigation

Wera 950/7 Color-Coded Hexagonal Key Set in Wear-Resistant Clip 1.5-6mm BlackLaser 7-Piece


950/7 Hex-Plus Multicolour Magnet 1 L-key set, metric, BlackLaser, 7 pieces 7x 950 SPKL L-key Multicolour, metric: 1.5x90 mm, 2x101 mm, 2.5x112 mm, 3x123 mm, 4x137 mm, 5x154 mm, 6x172 mmL-keys with plastic sleeve (SPKL) made of circular, easy-grip material. The sleeve makes working comfortable even at low temperatures and is easy on the fingers. All L-k

Article number 9C842338
Colour Set with several colours
Design Other
Type of handle Right-angled
Sizes (mm) 1.5 - 6
Number of keys 7
Packed per 1

Specifications

Colour Set with several colours
Design Other
Type of handle Right-angled
Sizes (mm) 1.5 - 6
Number of keys 7
With ball head Yes
Brand Wera
Model 950/7

Description

950/7 Hex-Plus Multicolour Magnet 1 L-key set, metric, BlackLaser, 7 pieces 7x 950 SPKL L-key Multicolour, metric: 1.5x90 mm, 2x101 mm, 2.5x112 mm, 3x123 mm, 4x137 mm, 5x154 mm, 6x172 mmL-keys with plastic sleeve (SPKL) made of circular, easy-grip material. The sleeve makes working comfortable even at low temperatures and is easy on the fingers. All L-keys are easily accessible due to their colour coding and size markings. The wear-free material of the clip guarantees easy removal and a secure hold of the L-keys. For hexagonal socket screws.

Article numbers

Article number 9C842338
EAN 4013288183750
UBB 500643321465
UNSPSC 27111710
Manufacturer article nr  05022534001
Do not close this page. This message will disappear, when the page is fully loaded.