text.skipToContent text.skipToNavigation

Wera 932 S/6 Slotted/Phillips Screwdriver Set in Rack 6-Piece


932 S/6 Screwdriver set Kraftform Wera: Chiseldriver and rack, 6 pieces 2x 917 SPHS Screwdriver for Phillips screws: PH 1x90 mm, PH 2x113 mm 1x 932 A Screwdriver for slotted screws: 0.6 x 3.5 x 80 mm 3x 932 AS Screwdriver for slotted screws: 0.8x4.5x100 mm, 1x5.5x113 mm, 1.2x7x138 mmWera Chiseldriver for fastening, chiselling and loosening seized screws

Article number 8P354387
Packaging Other
Heating- + sanitary mechanic set Yes
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Packed per 1

Specifications

Packaging Other
Heating- + sanitary mechanic set Yes
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 2
Number of crosshead screwdrivers PZ 0
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 4
Number of socket inserts 0
Number of socket spanners 0
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 0
Total number of tools 6
Number of files 0
Number of measuring tools 0
Grip design Other
Number of pliers 0
Number of combination spanners 0
Number of hexagonal keys 0
Number of adjustable wrenches 0
Number of bit inserts 0
Number of testing tools 0
Number of ratchets 0
Number of tommy bars 0
Number of chisels and punches 0
Number of hammers 0
Number of multifunctional tools 0
Number of saws 0
Brand Wera
Model 932 S

Description

932 S/6 Screwdriver set Kraftform Wera: Chiseldriver and rack, 6 pieces 2x 917 SPHS Screwdriver for Phillips screws: PH 1x90 mm, PH 2x113 mm 1x 932 A Screwdriver for slotted screws: 0.6 x 3.5 x 80 mm 3x 932 AS Screwdriver for slotted screws: 0.8x4.5x100 mm, 1x5.5x113 mm, 1.2x7x138 mmWera Chiseldriver for fastening, chiselling and loosening seized screws. Multi-component Kraftform handle for fast and low-fatigue working.<,br>Kraftform Plus: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. A hexagon blade out of high quality bit material that extends right through the blade ensures full transfer of force, even when struck with a hammer. The ductile tempered material prevents the blade from splintering or breaking. Comes with an impact cap for enhanced service life and reduced risk of splintering. More torque can be transferred with the help of an open-end or ring spanner applied to the integrated hexagonal bolster. In some cases equipped with a square take-up in the impact cap that enables higher torque transfer when screwdriving with the T-handle, Zyklop ratchet or Mini ratchet. The Wera Black Point tip and a complex hardening process ensure a long service life of the tip, enhanced corrosion protection and an exact fit. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Article numbers

Article number 8P354387
EAN 4013288134479
UBB 500643571846
UNSPSC 27111728
Manufacturer article nr  05018283001
Do not close this page. This message will disappear, when the page is fully loaded.