text.skipToContent text.skipToNavigation

Wera 8790 HMB HF Zyklop Socket 11mm Hex 3/8" Drive Chrome Plated 29mm


8790 HMB HF Zyklop socket with 3/8", drive with holding function, 11 x 29 mmZyklop socket with 3/8", drive and holding function for extremely convenient screwdriving with reduced risk of losing the screw when addressing the workpiece. ",Take it easy", Tool Finder with colour coding according to size - for simple and rapid accessing of the required tool.

Article number 9B315461
Surface protection Other
Wrench width (mm) 11
Length (mm) 29
Isolation protection 1000 V No
Connection size 3/8 inch
Packed per 1

Specifications

Surface protection Other
Wrench width (mm) 11
Length (mm) 29
Isolation protection 1000 V No
Connection size 3/8 inch
Magnetic No
Double hex insert No
For impact screwdriver No
VDE tested No
Brand Wera
Type Zyklop Socket

Description

8790 HMB HF Zyklop socket with 3/8", drive with holding function, 11 x 29 mmZyklop socket with 3/8", drive and holding function for extremely convenient screwdriving with reduced risk of losing the screw when addressing the workpiece. ",Take it easy", Tool Finder with colour coding according to size - for simple and rapid accessing of the required tool.

Article numbers

Article number 9B315461
EAN 4013288193964
UBB 500686654269
UNSPSC 27110000
Manufacturer article nr  05003745001
Do not close this page. This message will disappear, when the page is fully loaded.