text.skipToContent text.skipToNavigation

Wera 8767 C HF Zyklop Torx Bit Socket T45 1/2" Drive CrV Steel Matt Chrome Plated 140mm


8767 C HF TORX® Zyklop bit socket with 1/2", drive with holding function, TX 45 x 140 mmBit socket with 1/2", drive and holding function for particularly comfortable screwdriving with reduced risk of losing the screw when feeding it into the workpiece. With ",Take it easy", tool finder with colour coding by size - for quick and easy identification of th

Article number 7B776410
Design For recessed Torx screws
Total length (mm) 140
Diameter 23.5
Size (TX) 45
Blade length (mm) 101.5
Packed per 1

Specifications

Design For recessed Torx screws
Total length (mm) 140
Diameter 23.5
Size (TX) 45
Blade length (mm) 101.5
Connection size 1/2 inch
With hole No
Connection size (mm) 12.7
Brand Wera
Model 8767 C HF
Type Zyklop Torx Bit Socket

Description

8767 C HF TORX® Zyklop bit socket with 1/2", drive with holding function, TX 45 x 140 mmBit socket with 1/2", drive and holding function for particularly comfortable screwdriving with reduced risk of losing the screw when feeding it into the workpiece. With ",Take it easy", tool finder with colour coding by size - for quick and easy identification of the required tool .

Article numbers

Article number 7B776410
EAN 4013288184443
UBB 500643604449
UNSPSC 31161507
Manufacturer article nr  05003855001
Do not close this page. This message will disappear, when the page is fully loaded.