text.skipToContent text.skipToNavigation

Wera 8767 C HF 1 Zyklop Bit Socket Set in Textile Box T20-T60 1/2" Drive 9-Piece


8767 C TORX® HF 1 Zyklop bit socket set with 1/2", drive, with holding function, 9 pieces 9x 8767 C HF TORX® Zyklop bit socket with 1/2", drive with holding function: TX 20x60 mm, TX 25x60 mm, TX 27x60 mm, TX 30x60 mm, TX 40x60 mm, TX 45x60 mm, TX 50x60 mm, TX 55x60 mm, TX 60x60 mmBit socket set TORX®, with holding function for especially convenient scr

Article number 1V072561
Packaging Bag
Connection size 1/2 inch
Number of socket spanners 9
Total number of tools 9
Connection size (mm) 12.7
Packed per 1

Specifications

Packaging Bag
Connection size 1/2 inch
Number of socket spanners 9
Total number of tools 9
Connection size (mm) 12.7
Number of sockets for screwdriver 9
Number of Torx sockets 9
Number of hexagonal sockets 0
Brand Wera
Type Zyklop Bit Socket Set

Description

8767 C TORX® HF 1 Zyklop bit socket set with 1/2", drive, with holding function, 9 pieces 9x 8767 C HF TORX® Zyklop bit socket with 1/2", drive with holding function: TX 20x60 mm, TX 25x60 mm, TX 27x60 mm, TX 30x60 mm, TX 40x60 mm, TX 45x60 mm, TX 50x60 mm, TX 55x60 mm, TX 60x60 mmBit socket set TORX®, with holding function for especially convenient screwdriving and a reduced risk of losing the screw when approaching the workpiece.

Article numbers

Article number 1V072561
EAN 4013288184276
UBB 500643605271
UNSPSC 31161507
Manufacturer article nr  05004202001
Do not close this page. This message will disappear, when the page is fully loaded.