text.skipToContent text.skipToNavigation

Wera 8767 B HF Torx Zyklop Torx Bit Socket T45 3/8" Drive CrV Steel Matt Chrome Plated 38.5mm


8767 B HF TORX® Zyklop bit socket with holding function, 3/8", drive, TX 45 x 38.5 mmBit socket with 3/8", drive and holding function for particularly comfortable screwdriving with reduced risk of losing the screw when feeding it into the workpiece. With ",Take it easy", tool finder with colour coding by size - for quick and easy identification of the r

Article number 8C435365
Design For recessed Torx screws
Total length (mm) 38.5
Diameter 17.5
Size (TX) 45
Blade length (mm) 12.5
Packed per 1

Specifications

Design For recessed Torx screws
Total length (mm) 38.5
Diameter 17.5
Size (TX) 45
Blade length (mm) 12.5
Connection size 3/8 inch
With hole No
Connection size (mm) 9.53
Brand Wera
Model 8767 B HF TORX
Type Zyklop Torx Bit Socket

Description

8767 B HF TORX® Zyklop bit socket with holding function, 3/8", drive, TX 45 x 38.5 mmBit socket with 3/8", drive and holding function for particularly comfortable screwdriving with reduced risk of losing the screw when feeding it into the workpiece. With ",Take it easy", tool finder with colour coding by size - for quick and easy identification of the required tool .

Article numbers

Article number 8C435365
EAN 4013288188939
UBB 500686649400
UNSPSC 27110000
Manufacturer article nr  05003070001
Do not close this page. This message will disappear, when the page is fully loaded.