text.skipToContent text.skipToNavigation

Wera 8740 B HF Zyklop Bit Socket 7/32" Hex 3/8" Square Drive Matt-Chrome Plated 107mm


8740 B HF Zyklop bit socket with holding function, 3/8", drive, 7/32", x 107 mmBit socket with 3/8", drive and holding function for particularly comfortable screwdriving with reduced risk of losing the screw when feeding it into the workpiece. With ",Take it easy", tool finder with colour coding by size - for quick and easy identification of the require

Article number 3J789582
Diameter 17.5
Length (mm) 107
Isolation protection 1000 V No
Blade length (mm) 81
Connection size 3/8 inch
Packed per 1

Specifications

Diameter 17.5
Length (mm) 107
Isolation protection 1000 V No
Blade length (mm) 81
Connection size 3/8 inch
Dimension (mm) 5.56
Connection size (mm) 9.53
VDE tested No
Brand Wera
Model 8740 B HF
Type Zyklop Bit Socket

Description

8740 B HF Zyklop bit socket with holding function, 3/8", drive, 7/32", x 107 mmBit socket with 3/8", drive and holding function for particularly comfortable screwdriving with reduced risk of losing the screw when feeding it into the workpiece. With ",Take it easy", tool finder with colour coding by size - for quick and easy identification of the required tool .

Article numbers

Article number 3J789582
EAN 4013288193575
UBB 500686645440
UNSPSC 27110000
Manufacturer article nr  05003088001
Do not close this page. This message will disappear, when the page is fully loaded.