Bit sets
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
Screwdrivers, bits & keys
Bits
Bits
8O595711
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
Wera 867/1 Z Torx Screwdriver Bit T25 1/4" Hex 25mm Length
Add to catalogue
/ price per 
-
Excl. VAT
Article number
8O595711
Size bit (mm)
Screwing system
Other
Total length (mm)
60
Isolation protection 1000 V
No
Suitable for operation with impact
No
Connection size
1/4 inch
Ball locking
No
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Size bit (mm)
25
Screwing system
Other
Total length (mm)
60
Isolation protection 1000 V
No
Suitable for operation with impact
No
Connection size
1/4 inch
Ball locking
No
With hole
No
Two-sided
No
Type of cross head
Other
Brand
Wera
Model
867/1 Z
Type
Torx Screwdriver Bit
Download as PDF
Print
Article numbers
Article number
8O595711
EAN
4013288138538
UBB
500643431439
UNSPSC
31161507
Manufacturer article nr
05072449001