text.skipToContent text.skipToNavigation

Wera 855/4BDC Pozidriv Screwdriver Bit PZ3 1/4" Hex 50mm Length


855/4 BDC bits, PZ 3 x 50 mmBits for Pozidriv* screws with tiny diamond particles on the bit tip. This ensures a secure fit of the bit in the screw, reduces the contact pressure required and lowers the risk of slipping. Comes with Torsion zone where kinetic energy is diverted from peak loads. This greatly extends the product service life, hexagon, suita

Article number 81554.003.050
Brand Wera
Weight per piece (g) 11.5
Model 855/4BDC
Type Pozidriv Screwdriver Bit
Packed per 1

Specifications

Brand Wera
Weight per piece (g) 11.5
Model 855/4BDC
Type Pozidriv Screwdriver Bit

Description

855/4 BDC bits, PZ 3 x 50 mmBits for Pozidriv* screws with tiny diamond particles on the bit tip. This ensures a secure fit of the bit in the screw, reduces the contact pressure required and lowers the risk of slipping. Comes with Torsion zone where kinetic energy is diverted from peak loads. This greatly extends the product service life, hexagon, suitable for holders as per DIN ISO 1173-F 6.3. * Pozidriv = registered trademark of European Industrial Service Ltd.

Article numbers

Article number 81554.003.050
EAN 4013288034144
UBB 240232994642
UNSPSC 31161507
Manufacturer article nr  05059904001
Do not close this page. This message will disappear, when the page is fully loaded.