text.skipToContent text.skipToNavigation

Wera 851/1 Z DIY Phillips Screwdriver Bit PH2 25mm


851/1 Z DIY bits, PH 3 x 25 mm, 10 pieces 10x 851/1 Z bits: PH 3 x 25 mmTough Wera bits for Phillips screws, for universal use. 1/4", hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article number 5Z810739
Size bit (mm)
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 1

Specifications

Size bit (mm) 3
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Connection size (mm) 4
Two-sided No
Type of cross head Other
Brand WERA
Model 851/1 Z

Description

851/1 Z DIY bits, PH 3 x 25 mm, 10 pieces 10x 851/1 Z bits: PH 3 x 25 mmTough Wera bits for Phillips screws, for universal use. 1/4", hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article numbers

Article number 5Z810739
EAN 4013288115751
UBB 500643379885
UNSPSC 31161507
Manufacturer article nr  05072402001
Do not close this page. This message will disappear, when the page is fully loaded.