text.skipToContent text.skipToNavigation

Wera 816 R Bit Screwdriver 1/4" Quick Change Ergonomic Grip 119mm


816 R Bitholding screwdriver with Rapidaptor quick-release chuck, 1/4", x 119 mmPremium bitholding screwdriver. The Rapidaptor quick-release chuck allows for lightning-fast bit changes without any extra tools. The strong permanent magnet holds the bits firmly. Kraftform Plus handle for comfortable ergonomic screwdriving, which avoids blisters and callus

Article number 6G842423
Flexible No
Connection size 1/4 inch
Magnetic Yes
T-handle No
Connection size (mm) 6.3
Packed per 1

Specifications

Flexible No
Connection size 1/4 inch
Magnetic Yes
T-handle No
Connection size (mm) 6.3
Brand Wera
Model 816 R

Description

816 R Bitholding screwdriver with Rapidaptor quick-release chuck, 1/4", x 119 mmPremium bitholding screwdriver. The Rapidaptor quick-release chuck allows for lightning-fast bit changes without any extra tools. The strong permanent magnet holds the bits firmly. Kraftform Plus handle for comfortable ergonomic screwdriving, which avoids blisters and calluses. Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. Suitable for bits with 1/4", external hexagon drive as per DIN ISO 1173-C 6.3 and E 6.3 (ISO 1173).

Article numbers

Article number 6G842423
EAN 4013288099617
UBB 500643541245
UNSPSC 27112809
Manufacturer article nr  05051462001
Do not close this page. This message will disappear, when the page is fully loaded.