text.skipToContent text.skipToNavigation

Wera 781 C Adapter 3/8" x 1/2" Square Drive CrV Steel 35.5mm


781 C 1/2", Connection parts, 781 C/B x 3/8 x 35.5 mm x 1/2",Connection part 1/2", square head socket to 3/8", external square head. For manual and machine-operated tools (non-impact), with ball stop groove to safely lock the socket, knurling at the rear end for manageability during manual use, chrome-vanadium, dull chromed.

Article number 2C686856
Surface protection Other
Type of accessories/components Other
Total length (mm) 38.5
Length (mm) 35.5
Isolation protection 1000 V No
Packed per 1

Specifications

Surface protection Other
Type of accessories/components Other
Total length (mm) 38.5
Length (mm) 35.5
Isolation protection 1000 V No
Accessories Yes
Part No
Tested according to ISO 3316 No
VDE tested No
Brand Wera
Type Adapter

Description

781 C 1/2", Connection parts, 781 C/B x 3/8 x 35.5 mm x 1/2",Connection part 1/2", square head socket to 3/8", external square head. For manual and machine-operated tools (non-impact), with ball stop groove to safely lock the socket, knurling at the rear end for manageability during manual use, chrome-vanadium, dull chromed.

Article numbers

Article number 2C686856
EAN 4013288221216
UBB 500581345575
UNSPSC 27000000
Manufacturer article nr  05042674001
Do not close this page. This message will disappear, when the page is fully loaded.