text.skipToContent text.skipToNavigation

Wera 6003 Joker Combination Wrench 14mm 167mm


Article number 6X707707
Length (mm)
Wrench width open end (mm)
Surface protection Other
Isolation protection 1000 V No
Cranked No
Low spark model No
With tommy bar No
Packed per 1

Specifications

Length (mm) 167
Wrench width open end (mm) 14
Surface protection Other
Isolation protection 1000 V No
Cranked No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Wrench width open end (inch) Other
Wrench width socket/ring/ratchet (mm) 14
Head width open end (mm) 29
Head width socket/ring/ratchet (mm) 20
Head height open end (mm) 6
Head height socket/ring/ratchet (mm) 8.5
Wrench width socket/ring/ratchet (inch) Other
Ratcheting model No
VDE tested No
Brand Wera
Commodity code 82041100
Model 6003 Joker
Type Combination Wrench

Article numbers

Article number 6X707707
EAN 4013288212702
UBB 500711205426
UNSPSC 27110000
Manufacturer article nr  05020205001
Do not close this page. This message will disappear, when the page is fully loaded.