text.skipToContent text.skipToNavigation

Wera 3867/4 BO Torx Screwdriver Bit T20 1/4" Hex 89mm Length


3867/4 TORX® BO bits with bore hole, stainless, TX 20 x 89 mmHigh quality bits out of stainless steel for recessed TORX® screws. Wera stainless are made out of stainless steel which prevents the formation of unsightly extraneous rust. hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 81577.020.089
Brand Wera
Weight per piece (g) 17
Model 3867/4 BO
Type Torx Screwdriver Bit
Packed per 1

Specifications

Brand Wera
Weight per piece (g) 17
Model 3867/4 BO
Type Torx Screwdriver Bit

Description

3867/4 TORX® BO bits with bore hole, stainless, TX 20 x 89 mmHigh quality bits out of stainless steel for recessed TORX® screws. Wera stainless are made out of stainless steel which prevents the formation of unsightly extraneous rust. hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 81577.020.089
EAN 4013288115560
UBB 500504486175
UNSPSC 31161507
Manufacturer article nr  05071091001
Do not close this page. This message will disappear, when the page is fully loaded.