text.skipToContent text.skipToNavigation

Wera 3816 R Bit Screwdriver 1/4" Quick Change Ergonomic Grip 119mm


3816 R Bitholding screwdriver with Rapidaptor quick-release chuck, stainless, 1/4", x 119 mmHigh quality holder for stainless steel bits so as to avoid the formation of extraneous rust. The Rapidaptor quick-release chuck enables rapid bit change without needing any special tools. Kraftform Plus handle for pleasant, ergonomic working that makes blisters

Article number 6Y138960
Flexible No
Connection size 1/4 inch
Magnetic No
T-handle No
Connection size (mm) 6.3
Packed per 1

Specifications

Flexible No
Connection size 1/4 inch
Magnetic No
T-handle No
Connection size (mm) 6.3
Brand Wera
Model 3816 R

Description

3816 R Bitholding screwdriver with Rapidaptor quick-release chuck, stainless, 1/4", x 119 mmHigh quality holder for stainless steel bits so as to avoid the formation of extraneous rust. The Rapidaptor quick-release chuck enables rapid bit change without needing any special tools. Kraftform Plus handle for pleasant, ergonomic working that makes blisters and calluses a thing of the past. Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Suitable for bits with hexagon head drive as per DIN ISO 1173-C 6.3 and E 6.3 (ISO 1173).

Article numbers

Article number 6Y138960
EAN 4013288127570
UBB 500643264863
UNSPSC 31161507
Manufacturer article nr  05051465001
Do not close this page. This message will disappear, when the page is fully loaded.