text.skipToContent text.skipToNavigation

Wera 167 i Torx VDE Insulated Screwdriver TX9 80mm Blade Ergonomic Grip 161mm


167 i VDE Insulated screwdriver for TORX® screws, TX 9 x 80 mmWera VDE screwdriver with multi-component Kraftform Plus handle for fast and smooth work: Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. Individually tested at 10,000 V for safe working at the approved voltage of 1,000 V. ",Take it easy",

Article number 3O847269
Insulated Yes
Total length (mm) 161
Size (TX) 9
Isolation protection 1000 V Yes
Blade length (mm) 80
Packed per 1

Specifications

Insulated Yes
Total length (mm) 161
Size (TX) 9
Isolation protection 1000 V Yes
Blade length (mm) 80
With bore hole No
Type of shaft Round
Grip design 2-components
Cap rotatable No
Surface protection blade Other
Continuous blade No
With anti-roll protection Yes
VDE tested Yes
Brand Wera
Model 167 I

Description

167 i VDE Insulated screwdriver for TORX® screws, TX 9 x 80 mmWera VDE screwdriver with multi-component Kraftform Plus handle for fast and smooth work: Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. Individually tested at 10,000 V for safe working at the approved voltage of 1,000 V. ",Take it easy", tool finder with colour coding by profile and size stamping - for quick and easy identification of the required tool. The hexagon anti-roll protection avoids bits from rolling away annoyingly at the workplace.

Article numbers

Article number 3O847269
EAN 4013288036452
UBB 500643279895
UNSPSC 27111701
Manufacturer article nr  05006169001
Do not close this page. This message will disappear, when the page is fully loaded.