text.skipToContent text.skipToNavigation

Wera 1267 A Torx Flagdriver TX6 33mm Blade Multi-Component Grip 62mm


1267 A TORX® Flagdriver for TORX® screws, TX 6 x 33 mmHigh quality Wera flagdriver for recessed TORX® screws. High torque transfer for small screws. Particularly suitable for exchanging indexable inserts. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. Multi-component for outstan

Article number 9M503706
Insulated No
Total length (mm) 62
Size (TX) 6
Isolation protection 1000 V No
Blade length (mm) 33
Packed per 1

Specifications

Insulated No
Total length (mm) 62
Size (TX) 6
Isolation protection 1000 V No
Blade length (mm) 33
With bore hole No
Grip design 2-components
Blade diameter (mm) 3
VDE tested No
Brand Wera
Model 1267 A

Description

1267 A TORX® Flagdriver for TORX® screws, TX 6 x 33 mmHigh quality Wera flagdriver for recessed TORX® screws. High torque transfer for small screws. Particularly suitable for exchanging indexable inserts. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. Multi-component for outstanding grip.

Article numbers

Article number 9M503706
EAN 4013288093516
UBB 500643224693
UNSPSC 27111701
Manufacturer article nr  05026350001
Do not close this page. This message will disappear, when the page is fully loaded.