text.skipToContent text.skipToNavigation

Water hose Tuffhoze length 35 m internal dm 18 mm HOZELOCK


Article number 0S062458
Colour Other
Design Straight/straight
Connection 1 Other
Connection 2 Other
Quality class Polyvinyl chloride (PVC)
Length (mm) 35000
Material Plastic
Packed per 1

Specifications

Colour Other
Design Straight/straight
Connection 1 Other
Connection 2 Other
Quality class Polyvinyl chloride (PVC)
Length (mm) 35000
Material Plastic
With couplers Yes
Colour of coating Grey
With sealing rings/gaskets No
Nominal diameter connection 2 Other
Suitable for compressed air No
Suitable for cooled water Yes
Suitable for tap water Yes
Suitable for central heating water No
Suitable for oil No
Material sealing Other
Material of inner foil Other
Material of outer foil Other
Material of braiding Other
Nominal diameter Other
With braiding No
Type of coating Other
Material connection 1 Other
Material connection 2 Other
Material quality connection 1 Other
Material quality connection 2 Other
GDV approved No
VA approved No
Type approval according to BBR/EKS No
Brand Hozelock
Commodity code 39173300

Article numbers

Article number 0S062458
EAN 5010646062107
UBB 500573838090
UNSPSC 40142008
Manufacturer article nr  8135 1240
Do not close this page. This message will disappear, when the page is fully loaded.