text.skipToContent text.skipToNavigation

Wall Slot Milling Cutter EMF 125.2 30 mm 125x22.23 mm 7,500 min-¹ 1700 W EIBENSTOCK


Article number 8B898241
Voltage (V) 230
Frequency (Hz) 50 - 60
Nominal power consumption (W) 1700
Machine weight (kg) 3.5
Disc diameter (mm) 125
Groove width (mm) 30 - 30
Cutting depth (mm) 30 - 30
Packed per 1

Specifications

Voltage (V) 230
Frequency (Hz) 50 - 60
Nominal power consumption (W) 1700
Machine weight (kg) 3.5
Disc diameter (mm) 125
Groove width (mm) 30 - 30
Cutting depth (mm) 30 - 30
Brand Eibenstock
Commodity code 84672985

Article numbers

Article number 8B898241
EAN 4026851017048
UBB 500583367239
UNSPSC 73181021
Manufacturer article nr  4000897043
Do not close this page. This message will disappear, when the page is fully loaded.