text.skipToContent text.skipToNavigation

Voltage/continuity tester PROFIPOL®+ 12-690 V AC/DC CAT III 600V/CAT II 690 V BE


PROFIPOL+. Voltage tester. Test type 2-pole. Voltage display LED. Voltage measuring range 12 V - 690 V AC/DC. Display levels 12, 24, 50, 120, 230, 400, 690 V AC/DC are fully functional with empty or removed batteries. Continuity test yes. Continuity indication visual/acoustic yellow LED/buzzer. Continuity test range 0 kOhm - 100 kOhm. Polarity indicator yes, LED. Single-pole phase display yes, red LED. Non-contact voltage detection yes, yellow LED. Test handle lock for one-handed operation on sockets and for safe storage. Internal base load yes. Can be used in precipitation yes, protection class IP 54 dust-proof, splash-proof. Impact-resistant and robust housing design. Measuring circuit category Cat III. Voltage measuring circuit category 600 V. Measuring circuit category Cat II. Max. Voltage measuring circuit category 690 V. Length 207 mm. Blade length 15 mm. Blade width 2 mm. Power supply with and without battery. Includes 2 x 1.5 V Micro/ AAA/ LR03 battery, measuring tip protection.

Article number 3L416106
Power supply With and without battery
Continuity test Yes
Continuity indication Optic/acoustic
Length (mm) 207
Blade length (mm) 15
Packed per 1

Specifications

Power supply With and without battery
Continuity test Yes
Continuity indication Optic/acoustic
Length (mm) 207
Blade length (mm) 15
Blade width (mm) 2
Voltage indication LED
Internal base load Yes
Single pole phase indication Yes
Contact less voltage detection Yes
Data hold No
Background lighting LC-indication No
Test prod protection Yes
Measuring point lightning No
Voltage measuring range (V) ['12', '690']
Indication of direction of field rotation No
Load switchable No
Measuring circuit category CAT III
Type of test 2-pole
Resistance measurement (Ohm) 0
Usable at precipitation Yes
Resistance measuring range (kOhm) ['0', '0']
Brand Benning
Commodity code 90303370

Description

PROFIPOL+. Voltage tester. Test type 2-pole. Voltage display LED. Voltage measuring range 12 V - 690 V AC/DC. Display levels 12, 24, 50, 120, 230, 400, 690 V AC/DC are fully functional with empty or removed batteries. Continuity test yes. Continuity indication visual/acoustic yellow LED/buzzer. Continuity test range 0 kOhm - 100 kOhm. Polarity indicator yes, LED. Single-pole phase display yes, red LED. Non-contact voltage detection yes, yellow LED. Test handle lock for one-handed operation on sockets and for safe storage. Internal base load yes. Can be used in precipitation yes, protection class IP 54 dust-proof, splash-proof. Impact-resistant and robust housing design. Measuring circuit category Cat III. Voltage measuring circuit category 600 V. Measuring circuit category Cat II. Max. Voltage measuring circuit category 690 V. Length 207 mm. Blade length 15 mm. Blade width 2 mm. Power supply with and without battery. Includes 2 x 1.5 V Micro/ AAA/ LR03 battery, measuring tip protection.

Article numbers

Article number 3L416106
EAN 4014651200234
UBB 500581779948
UNSPSC 41114509
Manufacturer article nr  020023
Do not close this page. This message will disappear, when the page is fully loaded.