text.skipToContent text.skipToNavigation

Volkel Machine Tap RD12x10 DIN 374 HSS-E 110mm


Article number 0T031420
Design Machine tap
Thread length (mm) 28
Total length (mm) 110
Shaft diameter (mm) 9
Thread type Other
Cutting length (mm) 28
Cutting material HSS-E
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 28
Total length (mm) 110
Shaft diameter (mm) 9
Thread type Other
Cutting length (mm) 28
Cutting material HSS-E
Thread per inch 10
Key square (mm) 7
Brand Völkel
Commodity code 8207401000
Type Machine Tap

Article numbers

Article number 0T031420
EAN 4022835794448
UBB 500691081946
UNSPSC 31390000
Manufacturer article nr  79444
Do not close this page. This message will disappear, when the page is fully loaded.