text.skipToContent text.skipToNavigation

Volkel Machine Tap M8x1.25 Metric 35° DIN 376/C HSS-E 90mm


Article number 8K380884
Design Machine tap
Thread length (mm) 14
Total length (mm) 90
Shaft diameter (mm) 6
Thread type Metric
Cutting length (mm) 14
Pitch thread (mm) 1.25
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 14
Total length (mm) 90
Shaft diameter (mm) 6
Thread type Metric
Cutting length (mm) 14
Pitch thread (mm) 1.25
Cutting material HSS-E
Key square (mm) 4.9
Brand Völkel
Type Machine Tap

Article numbers

Article number 8K380884
EAN 4022835387428
UBB 500691016785
UNSPSC 31390000
Manufacturer article nr  38742
Do not close this page. This message will disappear, when the page is fully loaded.