Machine taps
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
Tapping
Machine taps
3S520035
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
Volkel Machine Tap M8x1.25 Form C 40° RSP DIN 371 HSS-E 90mm
Add to catalogue
View price
Excl. VAT
Article number
3S520035
Design
Machine tap
Thread length (mm)
14
Total length (mm)
90
Shaft diameter (mm)
8
Thread type
Metric
Cutting length (mm)
14
Pitch thread (mm)
1.25
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Design
Machine tap
Thread length (mm)
14
Total length (mm)
90
Shaft diameter (mm)
8
Thread type
Metric
Cutting length (mm)
14
Pitch thread (mm)
1.25
Number of cutting blades
2
Suitable for blind holes
Yes
Cutting material
HSS-E
Colour ring identification
Yellow
Key square (mm)
6.2
Brand
Völkel
Commodity code
8207401000
Type
Machine Tap
Download as PDF
Print
Article numbers
Article number
3S520035
EAN
4022835365426
UBB
500513527357
UNSPSC
23241615
Manufacturer article nr
36542