text.skipToContent text.skipToNavigation

Volkel Machine Tap M6x1 Form B DIN 376 HSS-E 80mm


Article number 5Z528302
Design Machine tap
Thread length (mm) 19
Total length (mm) 80
Shaft diameter (mm) 4.5
Thread type Metric
Cutting length (mm) 19
Pitch thread (mm) 1
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 19
Total length (mm) 80
Shaft diameter (mm) 4.5
Thread type Metric
Cutting length (mm) 19
Pitch thread (mm) 1
Cutting material HSS-E
Key square (mm) 3.4
Brand Völkel
Commodity code 8207401000
Type Machine Tap

Article numbers

Article number 5Z528302
EAN 4022835385387
UBB 500691011323
UNSPSC 31390000
Manufacturer article nr  38538
Do not close this page. This message will disappear, when the page is fully loaded.