Machine taps
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
Tapping
Machine taps
9V242771
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
Volkel Machine Tap M5x0.8 Form B 39° JIS B4430 HSS-E 60mm
Add to catalogue
/ price per 
-
Excl. VAT
Article number
9V242771
Design
Machine tap
Thread length (mm)
14
Total length (mm)
60
Shaft diameter (mm)
5.5
Thread type
Metric
Cutting length (mm)
14
Pitch thread (mm)
0.8
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Design
Machine tap
Thread length (mm)
14
Total length (mm)
60
Shaft diameter (mm)
5.5
Thread type
Metric
Cutting length (mm)
14
Pitch thread (mm)
0.8
Suitable for stainless steel
Yes
Cutting material
HSS-E
Colour ring identification
Blue
Key square (mm)
4.5
Brand
Völkel
Commodity code
8207401000
Type
Machine Tap
Download as PDF
Print
Article numbers
Article number
9V242771
EAN
4022835913085
UBB
500691329394
UNSPSC
31390000
Manufacturer article nr
91308