Machine taps
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
Tapping
Machine taps
3J949988
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
Volkel Machine Tap M4x0.7 Form C DIN 371 HSS-E 63mm
Add to catalogue
/ price per 
-
Excl. VAT
Article number
3J949988
Design
Machine tap
Thread length (mm)
13
Total length (mm)
63
Shaft diameter (mm)
4.5
Thread type
Metric
Cutting length (mm)
13
Pitch thread (mm)
0.7
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Design
Machine tap
Thread length (mm)
13
Total length (mm)
63
Shaft diameter (mm)
4.5
Thread type
Metric
Cutting length (mm)
13
Pitch thread (mm)
0.7
Cutting material
HSS-E
Key square (mm)
3.4
Brand
Völkel
Commodity code
8207401000
Type
Machine Tap
Download as PDF
Print
Article numbers
Article number
3J949988
EAN
4022835374305
UBB
500690997241
UNSPSC
31390000
Manufacturer article nr
37430