Machine taps
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
Tapping
Machine taps
9K826478
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
Volkel Machine Tap M4x0.7 Form B DIN 371 HSS-E VAP 63mm
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
9K826478
Design
Machine tap
Thread length (mm)
13
Total length (mm)
63
Shaft diameter (mm)
4.5
Thread type
Metric
Cutting length (mm)
13
Pitch thread (mm)
0.7
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Related products
Specifications
Design
Machine tap
Thread length (mm)
13
Total length (mm)
63
Shaft diameter (mm)
4.5
Thread type
Metric
Cutting length (mm)
13
Pitch thread (mm)
0.7
Cutting material
HSS-E
Key square (mm)
3.4
Brand
Völkel
Weight per piece (g)
6
Commodity code
View
Type
Machine Tap
Download as PDF
Print
Article numbers
Article number
9K826478
EAN
4022835315711
UBB
500513517036
UNSPSC
23241615
Manufacturer article nr
31571