text.skipToContent text.skipToNavigation

Volkel Machine Tap M48x1.5 Form C DIN 374 HSS-E 190mm


Article number 4E628509
Design Machine tap
Thread length (mm) 32
Total length (mm) 190
Shaft diameter (mm) 36
Thread type Metric
Cutting length (mm) 32
Pitch thread (mm) 1.5
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 32
Total length (mm) 190
Shaft diameter (mm) 36
Thread type Metric
Cutting length (mm) 32
Pitch thread (mm) 1.5
Cutting material HSS-E
Key square (mm) 29
Brand Völkel
Commodity code 8207401000
Type Machine Tap

Article numbers

Article number 4E628509
EAN 4022835394891
UBB 500691029739
UNSPSC 31390000
Manufacturer article nr  39489
Do not close this page. This message will disappear, when the page is fully loaded.