text.skipToContent text.skipToNavigation

Volkel Machine Tap M3x0.35 Form B DIN 374 HSS-E 56mm


Article number 4V917484
Design Machine tap
Thread length (mm) 9
Total length (mm) 56
Shaft diameter (mm) 2.2
Thread type Metric
Cutting length (mm) 9
Pitch thread (mm) 0.35
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 9
Total length (mm) 56
Shaft diameter (mm) 2.2
Thread type Metric
Cutting length (mm) 9
Pitch thread (mm) 0.35
Cutting material HSS-E
Brand Völkel
Commodity code 8207401000
Type Machine Tap

Article numbers

Article number 4V917484
EAN 4022835395010
UBB 500513412410
UNSPSC 23241615
Manufacturer article nr  39501
Do not close this page. This message will disappear, when the page is fully loaded.