text.skipToContent text.skipToNavigation

Volkel Machine Tap M39x1.5 Form B 35° DIN 374 HSS-E 170mm


Article number 8D603030
Design Machine tap
Thread length (mm) 30
Total length (mm) 170
Shaft diameter (mm) 32
Thread type Metric
Cutting length (mm) 30
Pitch thread (mm) 1.5
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 30
Total length (mm) 170
Shaft diameter (mm) 32
Thread type Metric
Cutting length (mm) 30
Pitch thread (mm) 1.5
Cutting material HSS-E
Key square (mm) 24
Left-handed thread Yes
Brand Völkel
Type Machine Tap

Article numbers

Article number 8D603030
EAN 4022835348771
UBB 500513462084
UNSPSC 23241615
Manufacturer article nr  34877
Do not close this page. This message will disappear, when the page is fully loaded.