text.skipToContent text.skipToNavigation

Volkel Machine Tap M33x3.5 Form B DIN 376 HSS-E 180mm


Article number 4B758684
Design Machine tap
Thread length (mm) 50
Total length (mm) 180
Shaft diameter (mm) 25
Thread type Metric
Cutting length (mm) 50
Pitch thread (mm) 3.5
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 50
Total length (mm) 180
Shaft diameter (mm) 25
Thread type Metric
Cutting length (mm) 50
Pitch thread (mm) 3.5
Cutting material HSS-E
Key square (mm) 20
Brand Völkel
Commodity code 8207401000
Type Machine Tap

Article numbers

Article number 4B758684
EAN 4022835385806
UBB 500513421163
UNSPSC 23241615
Manufacturer article nr  38580
Do not close this page. This message will disappear, when the page is fully loaded.