text.skipToContent text.skipToNavigation

Volkel Machine Tap M16x1 Metric JIS B4430/C HSS-E 95mm


Article number 6N766477
Design Machine tap
Thread length (mm) 22
Total length (mm) 95
Shaft diameter (mm) 12.5
Thread type Metric
Cutting length (mm) 22
Pitch thread (mm) 1
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 22
Total length (mm) 95
Shaft diameter (mm) 12.5
Thread type Metric
Cutting length (mm) 22
Pitch thread (mm) 1
Suitable for stainless steel Yes
Cutting material HSS-E
Colour ring identification Blue
Key square (mm) 10
Brand Völkel
Type Machine Tap

Article numbers

Article number 6N766477
EAN 4022835913917
UBB 500691337132
UNSPSC 31390000
Manufacturer article nr  91391
Do not close this page. This message will disappear, when the page is fully loaded.