text.skipToContent text.skipToNavigation

Volkel Machine Tap M12x1 Form B 35° DIN 374 HSS-E 100mm


Article number 5S048097
Design Machine tap
Thread length (mm) 22
Total length (mm) 100
Shaft diameter (mm) 9
Thread type Metric
Cutting length (mm) 22
Pitch thread (mm) 1
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 22
Total length (mm) 100
Shaft diameter (mm) 9
Thread type Metric
Cutting length (mm) 22
Pitch thread (mm) 1
Cutting material HSS-E
Key square (mm) 7
Left-handed thread Yes
Brand Völkel
Type Machine Tap

Article numbers

Article number 5S048097
EAN 4022835348207
UBB 500513449636
UNSPSC 23241615
Manufacturer article nr  34820
Do not close this page. This message will disappear, when the page is fully loaded.