Machine taps
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
Tapping
Machine taps
9X490758
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
Volkel Machine Tap M11x1 Form B DIN 374 HSS-E 90mm
Add to catalogue
/ price per 
-
Excl. VAT
Article number
9X490758
Design
Machine tap
Thread length (mm)
20
Total length (mm)
90
Shaft diameter (mm)
8
Thread type
Metric
Cutting length (mm)
20
Pitch thread (mm)
1
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Design
Machine tap
Thread length (mm)
20
Total length (mm)
90
Shaft diameter (mm)
8
Thread type
Metric
Cutting length (mm)
20
Pitch thread (mm)
1
Cutting material
HSS-E
Key square (mm)
6.2
Brand
Völkel
Type
Machine Tap
Download as PDF
Print
Article numbers
Article number
9X490758
EAN
4022835395171
UBB
500513399484
UNSPSC
23241615
Manufacturer article nr
39517