text.skipToContent text.skipToNavigation

Volkel Machine Tap for Blind Holes M8x0.75 Metric JIS B4430/B HSS-E 70mm


Article number 8O947873
Design Machine tap
Thread length (mm) 22
Total length (mm) 70
Shaft diameter (mm) 6.2
Thread type Metric
Cutting length (mm) 22
Pitch thread (mm) 0.75
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 22
Total length (mm) 70
Shaft diameter (mm) 6.2
Thread type Metric
Cutting length (mm) 22
Pitch thread (mm) 0.75
Cutting material HSS-E
Brand Völkel
Commodity code 8207401000
Type Machine Tap for Blind Holes

Article numbers

Article number 8O947873
EAN 4022835905509
UBB 500691300320
UNSPSC 31390000
Manufacturer article nr  90550
Do not close this page. This message will disappear, when the page is fully loaded.