text.skipToContent text.skipToNavigation

Volkel Machine Tap for Blind Holes M3x0.5 Metric JIS B4430/B HSS-E 46mm


Article number 3E493115
Design Machine tap
Thread length (mm) 11
Total length (mm) 46
Shaft diameter (mm) 4
Thread type Metric
Cutting length (mm) 11
Pitch thread (mm) 0.5
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 11
Total length (mm) 46
Shaft diameter (mm) 4
Thread type Metric
Cutting length (mm) 11
Pitch thread (mm) 0.5
Cutting material HSS-E
Key square (mm) 3.2
Brand Völkel
Type Machine Tap for Blind Holes

Article numbers

Article number 3E493115
EAN 4022835905226
UBB 500691298516
UNSPSC 31390000
Manufacturer article nr  90522
Do not close this page. This message will disappear, when the page is fully loaded.