text.skipToContent text.skipToNavigation

Volkel Machine Tap for Blind Holes M10x1 Metric 39° JIS B4430/C HSS-E 75mm


Article number 1D904220
Design Machine tap
Thread length (mm) 16
Total length (mm) 75
Shaft diameter (mm) 7
Thread type Metric
Cutting length (mm) 16
Pitch thread (mm) 1
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 16
Total length (mm) 75
Shaft diameter (mm) 7
Thread type Metric
Cutting length (mm) 16
Pitch thread (mm) 1
Suitable for stainless steel Yes
Cutting material HSS-E
Colour ring identification Blue
Key square (mm) 5.5
Brand Völkel
Commodity code 8207401000
Type Machine Tap for Blind Holes

Article numbers

Article number 1D904220
EAN 4022835913849
UBB 500691335722
UNSPSC 31390000
Manufacturer article nr  91384
Do not close this page. This message will disappear, when the page is fully loaded.