Machine taps
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
Tapping
Machine taps
7Z207582
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
Volkel Machine Tap 6x40 UNF B DIN 371 HSS-E 56mm
Add to catalogue
/ price per 
-
Excl. VAT
Article number
7Z207582
Design
Machine tap
Thread length (mm)
12
Total length (mm)
56
Shaft diameter (mm)
4
Thread type
UNF
Cutting length (mm)
12
Thread size
6
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Design
Machine tap
Thread length (mm)
12
Total length (mm)
56
Shaft diameter (mm)
4
Thread type
UNF
Cutting length (mm)
12
Thread size
6
Cutting material
HSS-E
Thread per inch
40
Key square (mm)
3
Brand
Völkel
Commodity code
8207401000
Type
Machine Tap
Download as PDF
Print
Article numbers
Article number
7Z207582
EAN
4022835765066
UBB
500513398239
UNSPSC
23241615
Manufacturer article nr
76506