text.skipToContent text.skipToNavigation

Volkel Machine Tap 5/8-28 UN ISO 529/B HSS-E 102mm


Article number 3T640420
Design Machine tap
Thread length (mm) 32
Total length (mm) 102
Shaft diameter (mm) 12.5
Thread type Other
Cutting length (mm) 32
Cutting material HSS-E
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 32
Total length (mm) 102
Shaft diameter (mm) 12.5
Thread type Other
Cutting length (mm) 32
Cutting material HSS-E
Thread per inch 28
Key square (mm) 10
Thread size (inch) Other
Brand Völkel
Commodity code 8207401000
Type Machine Tap

Article numbers

Article number 3T640420
EAN 4022835832300
UBB 500513441385
UNSPSC 23241615
Manufacturer article nr  83230
Do not close this page. This message will disappear, when the page is fully loaded.