text.skipToContent text.skipToNavigation

Volkel Machine Tap 3/8-19 BSPT JIS B4430/B HSS-G 65mm


Article number 1C713978
Design Machine tap
Thread length (mm) 28
Total length (mm) 65
Shaft diameter (mm) 14
Thread type BSPT
Cutting length (mm) 28
Cutting material HSS-E
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 28
Total length (mm) 65
Shaft diameter (mm) 14
Thread type BSPT
Cutting length (mm) 28
Cutting material HSS-E
Thread per inch 19
Key square (mm) 11
Thread size (inch) 3/8 inch
Brand Völkel
Type Machine Tap

Article numbers

Article number 1C713978
EAN 4022835975182
UBB 500513504083
UNSPSC 23241615
Manufacturer article nr  97518
Do not close this page. This message will disappear, when the page is fully loaded.