text.skipToContent text.skipToNavigation

Volkel Machine Tap 3/8-19 BSP DIN 5156/B HSS-E VAP 100mm


Article number 3Q512139
Design Machine tap
Thread length (mm) 22
Total length (mm) 100
Shaft diameter (mm) 12
Thread type Other
Cutting length (mm) 22
Suitable for stainless steel Yes
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 22
Total length (mm) 100
Shaft diameter (mm) 12
Thread type Other
Cutting length (mm) 22
Suitable for stainless steel Yes
Cutting material HSS-E
Thread per inch 19
Colour ring identification White
Key square (mm) 9
Thread size (inch) 3/8 inch
Brand Völkel
Commodity code 8207401000
Type Machine Tap

Article numbers

Article number 3Q512139
EAN 4022835359944
UBB 500513526698
UNSPSC 23241615
Manufacturer article nr  35994
Do not close this page. This message will disappear, when the page is fully loaded.