text.skipToContent text.skipToNavigation

Volkel Machine Tap 3/4-10 UNC B DIN 376 HSS-E 125mm


Article number 3U517901
Design Machine tap
Thread length (mm) 30
Total length (mm) 125
Shaft diameter (mm) 14
Thread type UNC
Cutting length (mm) 30
Cutting material HSS-E
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 30
Total length (mm) 125
Shaft diameter (mm) 14
Thread type UNC
Cutting length (mm) 30
Cutting material HSS-E
Thread per inch 10
Key square (mm) 11
Thread size (inch) Other
Brand Völkel
Commodity code 8207401000
Type Machine Tap

Article numbers

Article number 3U517901
EAN 4022835755302
UBB 500691055700
UNSPSC 31390000
Manufacturer article nr  75530
Do not close this page. This message will disappear, when the page is fully loaded.