Machine taps
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
Tapping
Machine taps
4V226770
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
Volkel Machine Tap 2-1/8-8 UN ISO 529/B HSS-E 200mm
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
4V226770
Design
Machine tap
Thread length (mm)
70
Total length (mm)
200
Shaft diameter (mm)
35.5
Thread type
Other
Cutting length (mm)
70
Cutting material
HSS-E
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Related products
Specifications
Design
Machine tap
Thread length (mm)
70
Total length (mm)
200
Shaft diameter (mm)
35.5
Thread type
Other
Cutting length (mm)
70
Cutting material
HSS-E
Thread per inch
8
Key square (mm)
28
Thread size (inch)
Other
Brand
Völkel
Weight per piece (g)
1928
Commodity code
View
Type
Machine Tap
Download as PDF
Print
Article numbers
Article number
4V226770
EAN
4022835831129
UBB
500513437912
UNSPSC
23241615
Manufacturer article nr
83112