Machine taps
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
Tapping
Machine taps
9H788336
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
Volkel Machine Tap 2-1/8-12 UN ISO 529/B HSS-E 200mm
Add to catalogue
/ price per 
-
Excl. VAT
Article number
9H788336
Design
Machine tap
Thread length (mm)
70
Total length (mm)
200
Shaft diameter (mm)
35.5
Thread type
Other
Cutting length (mm)
70
Cutting material
HSS-E
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Design
Machine tap
Thread length (mm)
70
Total length (mm)
200
Shaft diameter (mm)
35.5
Thread type
Other
Cutting length (mm)
70
Cutting material
HSS-E
Thread per inch
12
Key square (mm)
28
Thread size (inch)
Other
Brand
Völkel
Commodity code
8207401000
Type
Machine Tap
Download as PDF
Print
Article numbers
Article number
9H788336
EAN
4022835833055
UBB
500513437755
UNSPSC
23241615
Manufacturer article nr
83305